Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-060300
Zoro # G4342344
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .060"
- Bore Depth .300"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-060300
- Zoro # G4342344
- UPC # 728709105771
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .060" |
Bore Depth | .300" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.0600 in |
Max. Bore Depth | 0.3000 in |
Split Length | 0.085" |
Groove Width | 0.0700" |
Neck Dia. | 0.0450" |
Description
Boring Bar, Boring, Bright (Uncoated), -0.0030 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Diamond Grit Hole Saw, 4-1/2 in, 114mm (KD0412-N)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- RIDGID Knob, Reversible (33177)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-8)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200600S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- Micro 100 Indexable Boring Bars