Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-050300
Zoro # G4342283
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .050"
- Cutting Direction Right Hand
- Bore Depth .300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-050300
- Zoro # G4342283
- UPC # 728709105535
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .050" |
Bore Depth | .300" |
Radius | 0.0030 in to 0.0050 in |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.0500 in |
Groove Width | 0.0700" |
Neck Dia. | 0.0380" |
Split Length | 0.085" |
Description
Boring Bar, Boring, Bright (Uncoated), -0.0130 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 48" Parallel Jaw Box Clamp, 3-3/4" Throat Depth, 2 PK (2026501)
- KNIPEX 10 in Crimper 7 to 3 AWG (97 52 09)
- DRILL AMERICA 3"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT3INCH)
- DAREX Drill Sharpener w/Auto Sharpener XT-3000 (LEX900A)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400X)
- MICRO 100 Boring Bar, 5 in L, Steel (TBB-312)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- Micro 100 Indexable Tools