Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-050150
Zoro # G4342256
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .050"
- Bore Depth .150"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-050150
- Zoro # G4342256
- UPC # 728709105412
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .050" |
Bore Depth | .150" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.0500 in |
Max. Bore Depth | 0.1500 in |
Neck Dia. | 0.0380" |
Split Length | 0.085" |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), -0.0130 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- GEARWRENCH 7 Piece 3/8" Drive Mid Length Hex Bit SAE Socket Set (82529)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 6" 1"R (CF250PF)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1200-W)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360500)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500S)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-040100X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-160500X)
- Micro 100 Indexable Boring Bars