Shop All Split End Blanks
Micro 100
Blank, D 6 mm, Split L 8 mm, OAL 57 mm
Mfr # RSM-060-2
Zoro # G8307284
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Cutter Dia. 6.00mm
- Decimal Equivalent 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSM-060-2
- Zoro # G8307284
- UPC # 728709174852
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 6.00mm |
Split Length | 8.00mm |
Overall Length | 57.0mm |
Shank Dia. | 6.000 mm |
Diameter | 6.00mm |
Diameter Tolerance | -0.0001"/-0.0002" |
Dimension Type | Metric |
Cutter Dia. - Machining | 6.00mm |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2362 |
Measurement System | Metric |
Split Tolerance | +.001-.000 in |
Finish | Unfinished |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
End Type | Double |
Primary Material Application | All Materials |
List Number | RSM |
Description
Engraving Blank, Carbide, Double End, 6.00mm, Bright (Uncoated), Metric, 0.2362
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 17mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-17)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 14mm Tip, 2 1/2 in L (SZ-5-7-14MM)
- BON TOOL Bon 82-498 Float Pan Blade, Aluminum, 16 Foot (82-498)
- PROTO Long Blade Feeler Gauge 0.010 (J010L)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 2 In (RS-125-2)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- Micro 100 Split End Blanks