Shop All Split End Blanks
Micro 100
Blank, D 5/16, Split L 1/2 In, OAL 2.5 In
Mfr # RS-312-1
Zoro # G7955491
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 5/16 in
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RS-312-1
- Zoro # G7955491
- UPC # 728709173909
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 5/16 in |
Split Length | 1/2 in |
Overall Length | 2-1/2 in |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 5/16" |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 5/16" |
Shank Dia. | 5/16" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
End Type | Single |
Item | Engraving Blank |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
Split Tolerance | +.001-.000 in |
List Number | RS |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 5/16 in, Bright (Uncoated), Fractional Inch, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- PROTO Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261W)
- J.W. WINCO GN353.1-51-57-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-51-57-3/8-55)
- K-TOOL INTERNATIONAL Folding Metric Hex Bit Set, 7 pcs. (KTI-71475)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- Micro 100 Split End Blanks