Shop All Split End Blanks
Micro 100
Blank, D 5/16 In, Split L 1/2 In, OAL 4 In
Mfr # RS-312-14
Zoro # G8111844
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 5/16 in
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RS-312-14
- Zoro # G8111844
- UPC # 728709173916
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 5/16 in |
Split Length | 1/2 in |
Overall Length | 4 in |
Diameter | 5/16" |
Diameter Tolerance | -0.0001"/-0.0002" |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 5/16" |
Shank Dia. | 5/16" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
Split Tolerance | +.001-.000 in |
End Type | Single |
Item | Engraving Blank |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
List Number | RS |
Description
Engraving Blank, Carbide, Single End, 5/16 in, Bright (Uncoated), Fractional Inch, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- HANSEN GLOBAL Quik-Pik Metric Wrench Rack, Grey (5302)
- KRAFT TOOL Mini Magnesium Float, 7-1/2" x 3-1/4 (CF663PF)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M10 x 20mm Steel External Thread, 65mm Handle Diameter (THP-415-OR)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Blank, D 1/4, Split L 3/8, OAL 2/12 In (RS-250-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 1/4 In, Split L 3/8 In, OAL 4 In (RS-250-24)
- Micro 100 Split End Blanks