Shop All Split End Blanks
Micro 100
Blank, D 4 mm, Split L 6 mm, OAL 50 mm
Mfr # RSM-040-2
Zoro # G4364482
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Cutter Dia. 4.00mm
- Decimal Equivalent 0.1575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSM-040-2
- Zoro # G4364482
- UPC # 728709174838
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 4.00mm |
Split Length | 6.00mm |
Overall Length | 50.0mm |
Shank Dia. | 4.000 mm |
Diameter | 4.00mm |
Diameter Tolerance | -0.0001"/-0.0002" |
Dimension Type | Metric |
Cutter Dia. - Machining | 4.00mm |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1575 |
Measurement System | Metric |
Split Tolerance | +.001-.000 in |
Item | Engraving Blank |
End Type | Double |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
Primary Material Application | All Materials |
List Number | RSM |
Description
Engraving Blank, Carbide, Double End, 4.00mm, Bright (Uncoated), Metric, 0.1575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Chisel-Type Screwdriver No.970 (970C95120)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 7/8 in L (54TN23)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2038x1)
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated (GN020500K3--N21)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-2)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- Micro 100 Tool Blanks