Shop All Split End Blanks
Micro 100
Blank, D 3/8, Split L 1/2 In, OAL 2.5 In
Mfr # RS-375-1
Zoro # G4364464
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/8 in
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RS-375-1
- Zoro # G4364464
- UPC # 728709173947
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/8 in |
Split Length | 1/2 in |
Overall Length | 2-1/2 in |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 3/8" |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Shank Dia. | 3/8" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3750 |
Finish | Unfinished |
Item | Engraving Blank |
End Type | Single |
Split Tolerance | +.001-.000 in |
Material | C2 Micrograin Carbide |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
List Number | RS |
Description
Engraving Blank, Carbide, Single End, 3/8 in, Bright (Uncoated), Fractional Inch, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Snips, Right, Steel (303R)
- PERFORMANCE TOOL 3/8 In Dr. Impact Socket 12Mm Socket Imp 12Mm, M912 (M912)
- MILWAUKEE TOOL 1/2" Drive 1" Deep Socket (45-34-2102)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 2 In (RS-125-2)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MICRO 100 Blank, D 1/4, Split L 3/8, OAL 2/12 In (RS-250-2)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- Micro 100 Split End Blanks