Shop All Split End Blanks
Micro 100
Blank, D 3/16 In, Split L 3/8 In, OAL 2 In
Mfr # RS-187-1
Zoro # G8078506
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/16 in
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RS-187-1
- Zoro # G8078506
- UPC # 728709173824
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16 in |
Split Length | 3/8 in |
Overall Length | 2 in |
Dimension Type | Fractional Inch |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 3/16" |
Cutter Dia. - Machining | 3/16" |
Shank Dia. | 3/16" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1875 |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
Split Tolerance | +.001-.000 in |
End Type | Single |
Finish | Unfinished |
Primary Material Application | All Materials |
List Number | RS |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 3/16 in, Bright (Uncoated), Fractional Inch, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Strainer (834-61)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- KRAFT TOOL Magnesium Hawk w/ProForm, 12" x 12 (PL262PF)
- PROTO Wobble Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761W)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-1)
- MICRO 100 Blank, D 1/4, Split L 3/8, OAL 2/12 In (RS-250-2)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- Micro 100 Tool Blanks