Shop All Split End Blanks
Micro 100
Blank, D 2 mm, Split L 4 mm, OAL 38 mm
Mfr # RSM-020-1
Zoro # G3034258
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Metric
- Cutter Dia. 2.00mm
- Decimal Equivalent 0.0787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSM-020-1
- Zoro # G3034258
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 2.00mm |
Split Length | 4.00mm |
Overall Length | 38.0mm |
Dimension Type | Metric |
Diameter | 2.00mm |
Diameter Tolerance | -0.0001"/-0.0002" |
Cutter Dia. - Machining | 2.00mm |
Shank Dia. | 2.000 mm |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.0787 |
Split Tolerance | +.001-.000" |
Finish | Unfinished |
Item | Engraving Blank |
End Type | Single |
Material | C2 Micrograin Carbide |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
List Number | RSM |
Description
2.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Split Blanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (06109)
- EVERHARD Mill Knife, 4" Length (DR68255)
- WIHA Precision Screwdriver, Round Shank Shape (32794)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-1)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- Micro 100 Tool Blanks