Shop All Split End Blanks
Micro 100
Blank, D 1/8 In, Split L 3/8 In, OAL 3 In
Mfr # RS-125-13
Zoro # G7957266
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/8 in
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RS-125-13
- Zoro # G7957266
- UPC # 728709173794
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8 in |
Split Length | 3/8 in |
Overall Length | 3 in |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 1/8" |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Shank Dia. | 1/8" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
End Type | Single |
Finish | Unfinished |
Item | Engraving Blank |
Split Tolerance | +.001-.000 in |
Material | C2 Micrograin Carbide |
Finish - Machining | Bright (Uncoated) |
List Number | RS |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 1/8 in, Bright (Uncoated), Fractional Inch, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m8 x 1.25 (T/AT8X1.25)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1816)
- PROTO 3/4" Drive SAE, 5 pcs (J07595)
- REGAL CUTTING TOOLS #12-32 NEF Spiral Pt. H3 2 Flt Plug (011361AS)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- Micro 100 Split End Blanks