Shop All Split End Blanks
Micro 100
Blank, D 1/4, Split L 3/8, OAL 2/12 In
Mfr # RS-250-2
Zoro # G4364455
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/4 in
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RS-250-2
- Zoro # G4364455
- UPC # 728709173886
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4 in |
Split Length | 3/8 in |
Overall Length | 2-1/2 in |
Dimension Type | Fractional Inch |
Diameter | 1/4" |
Diameter Tolerance | -0.0001"/-0.0002" |
Cutter Dia. - Machining | 1/4" |
Shank Dia. | 1/4" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
Item | Engraving Blank |
Split Tolerance | +.001-.000 in |
End Type | Double |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
List Number | RS |
Description
Engraving Blank, Carbide, Double End, 1/4 in, Bright (Uncoated), Fractional Inch, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6226.T7-X3)
- POWERBUILT 1/4" Drive 72T Seal Head Flex Ratchet (649933)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- KRAFT TOOL Elite Series Carbon Steel Poo, 14"x4 (CFE437PF)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.500 (QSR-500-3.5)
- Micro 100 Split End Blanks