Shop All Split End Blanks
Micro 100
Blank, D 1/4 In, Split L 3/8 In, OAL 4 In
Mfr # RS-250-24
Zoro # G8339773
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/4 in
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RS-250-24
- Zoro # G8339773
- UPC # 728709173893
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4 in |
Split Length | 3/8 in |
Overall Length | 4 in |
Dimension Type | Fractional Inch |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 1/4" |
Cutter Dia. - Machining | 1/4" |
Shank Dia. | 1/4" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
End Type | Double |
Split Tolerance | +.001-.000 in |
Finish | Unfinished |
List Number | RS |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Double End, 1/4 in, Bright (Uncoated), Fractional Inch, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Dispenser, Master, 151 Compartments (13585)
- WERA Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022701001)
- KO-KEN Socket 10mm Double Square 22mm 1/4 Sq. Drive (2415M-10)
- DRILL AMERICA #10-32 HSS Combined Drill Bit & Tap (Drap) (DWT10-32DRAP)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 1/4, Split L 3/8, OAL 2/12 In (RS-250-2)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 2 In (RS-125-2)
- Micro 100 Tool Blanks