Shop All Split End Blanks
Micro 100
Blank, D 1/2 In, Split L 5/8 In, OAL 3 In
Mfr # RS-500-2
Zoro # G8032735
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/2 in
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RS-500-2
- Zoro # G8032735
- UPC # 728709174005
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2 in |
Split Length | 5/8 in |
Overall Length | 3 in |
Diameter | 1/2" |
Dimension Type | Fractional Inch |
Diameter Tolerance | -0.0001"/-0.0002" |
Cutter Dia. - Machining | 1/2" |
Shank Dia. | 1/2" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Split Tolerance | +.001-.000 in |
Material | C2 Micrograin Carbide |
End Type | Double |
Finish | Unfinished |
Item | Engraving Blank |
Primary Material Application | All Materials |
List Number | RS |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Double End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1130)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 9/16 In Socket Dp 9/16, W38318 (W38318)
- WALTER SURFACE TECHNOLOGIES 7/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A028A)
- KLEIN TOOLS IDC Connector Crimping Pliers - Spring-Loaded (D234-6C)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- Micro 100 Tool Blanks