Shop All Split End Blanks
Micro 100
Blank, D 10 mm, Split L 12 mm, OAL 72 mm
Mfr # RSM-100-1
Zoro # G8245736
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Cutter Dia. 10.00mm
- Decimal Equivalent 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSM-100-1
- Zoro # G8245736
- UPC # 728709174883
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 10.00mm |
Split Length | 12.00mm |
Overall Length | 72.0mm |
Shank Dia. | 10.000 mm |
Diameter | 10.00mm |
Dimension Type | Metric |
Diameter Tolerance | -0.0001"/-0.0002" |
Cutter Dia. - Machining | 10.00mm |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3937 |
Measurement System | Metric |
Item | Engraving Blank |
Split Tolerance | +.001-.000 in |
Finish | Unfinished |
End Type | Single |
Material | C2 Micrograin Carbide |
List Number | RSM |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 10.00mm, Bright (Uncoated), Metric, 0.3937
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55124)
- GROZ Copper Head Sledge Hammers, 2.5 lb., 12" (34602)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/16-12 UNJ (AS5202-12R)
- ZORO SELECT Chucking Reamer, #51, 4 Flute, HSS (435-0.067)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-1)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- Micro 100 Split End Blanks