Shop All Ball End Mills
Micro 100
Ball End Mill, Uncoated, 1-1/2" L, Carbide
Mfr # BEF-025-150
Zoro # G9192900
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0250"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-025-150
- Zoro # G9192900
- UPC # 728709117446
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0250" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/64 in |
Neck Length | 3/32 in |
Overall Length | 1.5 in |
Milling Dia. | 0.03 in |
Description
Ball End Mill, 0.03 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Premium Impact Wrench, 1/2" (SX231P)
- KIPP Crank Handle To DIN 469 Square Socket Sw=10 +0, 2, A=63, H=80, Form:F Mach Handle Fixed, Iron (K0685.106X10)
- MALCO Offset Seamer and Tong, Straight/Sharp Curves, 9-1/2", Cast Steel (SG11)
- PROTO Proto J2125 30" Aligning Pry Bar (J2125)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-2)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4X)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Shank Dia.: 1/8" (BEF-050-200-3K)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 1/2 In (BLR-250-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- MICRO 100 Carbide End Mill, Dia 3/64, Cut L 7/64 (BEM-046-04X)
- Micro 100 Ball End Mills