Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 2" L, Carbide
Mfr # BEF-062-550
Zoro # G9193941
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0750"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-062-550
- Zoro # G9193941
- UPC # 728709118207
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0750" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Neck Length | 7/16 in |
Overall Length | 1.5 in |
Neck Dia. | 3/64 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN CONCRETE GROOVER 3/8"" (HGSG63)
- DEWALT 1-1/8" (29mm) IMPACT READY(R) Hole Saw (D180018IR)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 12 pc (DSP2950-S12)
- GENERAL TOOLS Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (1271N)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4X)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (BMRM-015-4)
- MICRO 100 Carbide End Mill, Dia 0.4mm, Cut L 0.6mm (BMSM-004-2X)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- OSG Carbide End Mill, 404BN, 6.0mm D, 19mm Cut (404-2362-BN)
- Micro 100 Ball End Mills