Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 1-1/2" L, Carbide
Mfr # BEF-060-200
Zoro # G9193698
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0620"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BEF-060-200
- Zoro # G9193698
- UPC # 728709118061
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0620" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 3/64 in |
Neck Length | 3/32 in |
Overall Length | 1.5 in |
Milling Dia. | 3/64 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Chrome Finish (D005003)
- GUARDAIR Air Gun Valve Rebuilt Kit, Metallic (500K01)
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- HYDE Hyde Tools 19460 Heavy Duty Molding Puller (79423194603)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-090-400)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (BEM-187-04)
- MICRO 100 Carbide End Mill, Dia 0.026, Cut L 0.078 (BMR-026-2)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- Micro 100 End Mills