Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 1-1/2" L, Carbide
Mfr # BEF-050-075
Zoro # G9193558
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0600"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-050-075
- Zoro # G9193558
- UPC # 728709117965
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Dia. | 3/64 in |
Neck Length | 7/64 in |
Overall Length | 1.5 in |
Milling Dia. | 3/64 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Electric 18 Gauge Double Cut Shears KD-400 (KD-400)
- STEELMAN Stem Puller, Screw-On Nylon (00040N)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1, DCB205)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- MICRO 100 Carbide End Mill, Dia 3/64, Cut L 7/64 (BEM-046-04X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-250)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- Micro 100 End Mills