Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 1-1/2" L, Carbide
Mfr # BEF-025-150K
Zoro # G9192876
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0250"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BEF-025-150K
- Zoro # G9192876
- UPC # 728709117453
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0250" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Neck Length | 3/32 in |
Overall Length | 1.5 in |
Neck Dia. | 1/64 in |
Milling Dia. | 0.03 in |
Description
Ball End Mill, 0.03 in Milling Dia., Carbide, nACRo, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (41909)
- WESTWARD 3/8" Drive Impact Socket Set, 12 pcs (4PRE9)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2020XD)
- WOODOWL SworDriver Adjustable Extension 14-24" (05318)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Overall Length: 1-1/2" (BEF-050-075-3K)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-250X)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15X)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-15)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- Micro 100 Ball End Mills