Shop All Indexable Boring Bars
Micro 100
Back Chamfer Milling Cutter, 3 in L, Solid Carbide
Mfr # MBC-001
Zoro # G8212915
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1 in
- Shank Dia. 1/2 in
- Overall Length 3 in
- Cutting Direction Right Hand
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBC-001
- Zoro # G8212915
- UPC # 728709142677
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Cutter Dia. - Machining | 1" |
Neck Dia. | 0.4930" |
Face Width | 0.188" |
Flat Width | 1/32" |
Details
Item | Back Chamfer Milling Cutter |
Cutting Direction | Right Hand |
Material | Solid Carbide |
Finish | Uncoated |
Number of Flutes | 7 |
Cutting Angle | 45 Degrees |
Application | Back Chamfering Tool For Milling |
Thickness | 3/16" |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
List Number | MBC |
Cutter Thickness | 5/32 in |
Included Angle | 45 Degrees |
Shank Type - Machining | Straight |
End | End Flat |
Description
Back Chamfer Milling Cutter, 1 in, 45 Degrees , Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Rivet, Tri-Grip, Aluminum, PK100 (AD610ATF)
- GS TOOLING M22M24 Tap Collet (338192)
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- MIDWEST SNIPS Snap Lock Punch, Punching, 9 in, Steel (MWT-L1)
- MICRO 100 Indexable Square Shoulder End Mill, AAAP 1216 2, AAAP 1616 2, AAAP 1816 2, 3 in L (60-3003)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600X)
- Micro 100 Indexable Tools