Shop All Indexable Boring Bars
Micro 100
Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide
Mfr # MBC-750
Zoro # G8358585
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBC-750
- Zoro # G8358585
- UPC # 728709142707
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Cutter Dia. - Machining | 3/4" |
Face Width | 5/32" |
Neck Dia. | 0.3680" |
Flat Width | 1/32" |
Details
Item | Back Chamfer Milling Cutter |
Cutting Direction | Right Hand |
Material | Solid Carbide |
Cutting Angle | 45 Degrees |
Number of Flutes | 6 |
Application | Back Chamfering Tool For Milling |
Thickness | 5/32" |
Finish | Uncoated |
Finish - Machining | Bright (Uncoated) |
Cutter Thickness | 3/16 in |
List Number | MBC |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Included Angle | 45 Degrees |
Shank Type - Machining | Straight |
End | End Flat |
Description
Back Chamfer Milling Cutter, 3/4 in, 45 Degrees , Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip (B303)
- KT PRO TOOLS Flare Nut Wrench Set, SAE, 6 Piece (A1301SR)
- KO-KEN Socket 1.1/16 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/16)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070200X)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBBL-5)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- MICRO 100 Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide (QPR-4901800X)
- Micro 100 Indexable Tools