Shop All Toolholder Parts
Micro 100
ADAPTER - (1/4NPT-1/8NPT) COOLANT 90Deg (10PC)
Mfr # 41307
Zoro # G505308622
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 90° Coolant Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 41307
- Zoro # G505308622
- Country of Origin United States
- Category Toolholder Parts
Details
Type | 90° Coolant Adapter |
Description
ADAPTER - (1/4NPT-1/8NPT) COOLANT 90Deg (10PC)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Open End Wrench, 12 x 13mm, 15 Deg, 6-1/2 L (1EYN4)
- BESSEY Quick Release C-Clamp, 4-3/8", Iron, 1200lb (QRCC4)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7", 18" Hose (D1850)
- HPC HPC: ES-2000 STAINLESS STEEL EXTRACTOR SET (HPC-ES-2000)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (10PC) (41197)
- MICRO 100 Holder Straight Standard Length Holder, 5/16Bore, 1.0000 1 Shank (THS-5-1000)
- MICRO 100 Holder Straight Standard Length Holder, 0.2500 1/4 Bore, 1.0000 1 Shank (THS-4-1000)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (40197)
- MICRO 100 0.1250 Bore Dia X 22.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length (THS-2-866)
- DORIAN Shim Seat, ITSN-433 (73310190093)
- TUNGALOY Screw, DS-6P (7005686)
- Micro 100 Toolholder Parts