Shop All Micro Size Drill Bits
Micro 100
7/64" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # DR-109-2
Zoro # G8437791
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material Carbide
- Decimal Equivalent 0.1094
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DR-109-2
- Zoro # G8437791
- UPC # 728709127490
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 11xD |
Shank Length | 1 in |
Drill Size | 7/64" |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Micro Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.0000 in /-0.0005 in, Spiral, C2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS 13 in Ratchet Crimper RJ-11, RJ-45 (45575)
- ANDERSON POWER PRODUCTS Sbx Kit, Red, 1/0,175A (124607-001)
- IRWIN Strait-Line 4 oz Standard Marking Chalk Yellow (66406)
- DRILL AMERICA E HSS Adjustable Reamer 23/32" - 25/32" (DWRRADJE)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- MICRO 100 1/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-062-2)
- MICRO 100 3/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-046-2)
- MICRO 100 1/32" Carbide 118 Deg. Jobber Length Drill Bit (DR-031-2)
- MICRO 100 3/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-187-2)
- MICRO 100 1/4" Carbide 118 Deg. Jobber Length Drill Bit (DR-250-2)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- Micro 100 Micro Size Drill Bits