Shop All Micro Size Drill Bits
Micro 100
5/16" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # DR-312-2
Zoro # G7895011
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DR-312-2
- Zoro # G7895011
- UPC # 728709127537
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 3 3/4 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 2 3/8 in |
Depth:Dia. Ratio | 7xD |
Shank Length | 1 3/8 in |
Drill Size | 5/16" |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Flat Width | 0.046" |
Description
Micro Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.0000 in /-0.0005 in, Spiral, C2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Thunderbolt Titanium Coated Drill Bit (48-89-2221)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE91302)
- IRWIN Door Lock Install Metal (3111002)
- J.W. WINCO GN253-32-5/16X18-15.9-55 Tapered Bumper Natural Rubber-Threaded Stud (253-32-5/16X18-15.9-55)
- MICRO 100 3/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-187-2)
- MICRO 100 1/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-062-2)
- MICRO 100 1/4" Carbide 118 Deg. Jobber Length Drill Bit (DR-250-2)
- MICRO 100 3/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-046-2)
- MICRO 100 7/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-109-2)
- MICRO 100 1/32" Carbide 118 Deg. Jobber Length Drill Bit (DR-031-2)
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- Micro 100 Micro Size Drill Bits