Shop All Micro Size Drill Bits
Micro 100
3/64" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # DR-046-2
Zoro # G7847612
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material Carbide
- Decimal Equivalent 0.0469
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DR-046-2
- Zoro # G7847612
- UPC # 728709127452
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/64 in |
Shank Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 3/4 in |
Depth:Dia. Ratio | 16xD |
Shank Length | 3/4 in |
Drill Size | 3/64" |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Micro Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.0000 in /-0.0005 in, Spiral, C2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- POWERBUILT 1/2" Drive 23Mm Impact Socket (647281)
- FEIN SLUGGER, 2-3/16in X 2in 3/4 SS (63134555002)
- MICRO 100 1/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-062-2)
- MICRO 100 3/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-187-2)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- MICRO 100 7/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-109-2)
- MICRO 100 1/4" Carbide 118 Deg. Jobber Length Drill Bit (DR-250-2)
- MICRO 100 1/32" Carbide 118 Deg. Jobber Length Drill Bit (DR-031-2)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- Micro 100 Micro Size Drill Bits