Shop All Micro Size Drill Bits
Micro 100
3/16" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # DR-187-2
Zoro # G8152225
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Drill Bit Material Carbide
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DR-187-2
- Zoro # G8152225
- UPC # 728709127513
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 8xD |
Shank Length | 1 1/8 in |
Drill Size | 3/16" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Micro Length |
Flat Width | 0.035" |
Description
Micro Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.0000 in /-0.0005 in, Spiral, C2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 13/16 (53452)
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 1/4" x 4" (K-14X4)
- OSG Spiral Point Tap, Plug, 2 (1730201)
- OSG Screw Machine Drill Bit, 1.66 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595166)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- MICRO 100 7/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-109-2)
- MICRO 100 3/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-046-2)
- MICRO 100 1/4" Carbide 118 Deg. Jobber Length Drill Bit (DR-250-2)
- MICRO 100 1/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-062-2)
- MICRO 100 1/32" Carbide 118 Deg. Jobber Length Drill Bit (DR-031-2)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- Micro 100 Drill Bits