Shop All Micro Size Drill Bits
Micro 100
1/8" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # DR-125-2
Zoro # G8444432
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1250
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DR-125-2
- Zoro # G8444432
- UPC # 728709127506
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 in |
Drill Size | 1/8" |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Flat Width | 0.025" |
Description
Micro Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.0000 in /-0.0005 in, Spiral, C2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 7 In, 51/52 TPI (12F788)
- GARDNER BENDER BENDER CONDUIT HANDLE38"" (BH-75)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91264-07-09-1/2)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 7/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-109-2)
- MICRO 100 1/4" Carbide 118 Deg. Jobber Length Drill Bit (DR-250-2)
- MICRO 100 5/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-312-2)
- MICRO 100 1/32" Carbide 118 Deg. Jobber Length Drill Bit (DR-031-2)
- MICRO 100 3/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-187-2)
- MICRO 100 1/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-062-2)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- Micro 100 Micro Size Drill Bits