Shop All Hand Soaps
Micrell
Antibacterial Lotion Soap, 12oz, Pump Bottle, Light Scent, PK12
Mfr # 9759-12
Zoro # G6075183
product price: $72.79
/pk 12, $6.07/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pump Bottle
- Hygiene Form Liquid
- Fragrance Light
- Application Hand
- Weight 11.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micrell
- MFR # 9759-12
- Zoro # G6075183
- UPC # 10073852097594
- Country of Origin United States
- Category Hand Soaps
Details
Packaging Type | Pump Bottle |
Hygiene Form | Liquid |
Fragrance | Light |
Application | Hand |
Weight | 11.8 lbs |
Color | Amber |
Capacity | 12 oz |
Item | Personal Soaps |
Description
MICRELL® Antibacterial Lotion Soap, 12oz, Pump Bottle, Light Scent, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE MARBLE BASICS Bar Soap, Fresh, 3/4, PK1000 (DW06009)
- DOVE Bar Soap, 3.25 Oz., Fresh, Gentle, PK48 (CB370944)
- EDDIES Hand Sanitizer, Size 8 oz. (ECHMUSS8OZ-1)
- DYNAREX Elastic Bandage, 3In x 12 ft. 18 In, PK50 (3663)
- MICRELL 12 fl. oz. Liquid Hand Soap Pump Bottle, PK 12 (9759-12)
- MICRELL 8 fl. oz. Liquid Hand Soap Cartridge, PK 12 (9752-12)
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98606)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Plum Berry Scent Hand Soap Refill 33 oz (11337)
- WARSAW CHEMICAL Office Hand Soap, Floral Scent, 1-Gallon, 4PK (20089-0000004)
- WORKMAN'S FRIEND Cream Skin 12Pk-Disp 3.38Oz (WF.BSC.D.03)
- DIAL PROFESSIONAL Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12 (84014)
- Micrell Hand Soaps