Shop All Hand Soap Dispenser Refills
Micrell
8 fl oz (236.6 mL) Antibacterial Lotion Soap 12 PK
Mfr # GOJ975212CT
Zoro # G502502603
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Size 8 fl oz (236.6 mL)
- Application Kill Germs; Grease Remover
- Features Anti-irritant; Bio-based; Antimicrobial
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micrell
- MFR # GOJ975212CT
- Zoro # G502502603
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 8 fl oz (236.6 mL) |
Details
Fragrance | Citrus |
Item | Antibacterial Lotion Soap |
Application | Kill Germs; Grease Remover |
Features | Anti-irritant; Bio-based; Antimicrobial |
Color | Amber |
For Use On | Hand |
Container Type | Pump Bottle |
Description
MICRELL is specially formulated with a quick-acting, antimicrobial agent (PCMX) to kill germs, a light scent and an effective degreasing agent that makes it perfect for foodservice environments. Its nonirritating formula also makes MICRELL ideal for frequent use in a variety of settings, including schools, health clubs, offices and recreation areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- ZORO SELECT Utility Shelf w/Mop Holders, 36x9-1/8In (1ECL7)
- DIVERSEY Maintainer, Size 16 oz., Aerosol Can, Mild (94970590)
- MIDWEST RAKE CAM Set, Size 2, 1/8" L, 3 Settings, PK2 (57082)
- MICRELL 1200 ml Foam Hand Soap Cartridge (5357-02)
- MICRELL 1 gal. Liquid Hand Soap Jug (9755-04)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10036)
- PURELL 40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK (GOJ507202)
- GOJO GOJO® GOJ7255 NATURAL ORANGE Pumice Hand Cleaner Refill, Citrus Scent, 2000 mL, 4/Carton (7255-04)
- FAST ORANGE Permatex Fast Orange Fine Pumice Lotion Hand Cleaner (25219)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 4 PK (43819)
- Micrell Hand Soap Dispenser Refills