Shop All Hand Soap & Lotion Dispensers
Micrell
2750-12 TFX 1200 mL Dove Gray Touchless Hand Soap Dispenser
Mfr # 381M275012GY
Zoro # G211635326
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micrell
- MFR # 381M275012GY
- Zoro # G211635326
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Micrell 2750-12 TFX 1200 mL dove gray touchless hand soap dispenser! Dispensing approximately 2000 times per fill-up this compact unit is ideal for tight spaces and minimizes cross contamination with its touchless system. While its dove gray color and curved exterior lend a soft clean look its large front window innovative skylight and indicator light ensure your employees can easily monitor the fill level.Made of durable plastic this touchless hand soap dispenser is a great addition to schools restaurants or hotels. It can be installed quickly and easily with tape or screws and it incorporates smart technology to minimize energy use and battery changes. Provide your guests with a convenient sanitary way to wash their hands by adding this easy-to-use touchless dispenser to your facility.Overall Dimensions:Width: 6''Depth: 4''Height: 10 1/2''Capacity: 1200 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29646)
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- TOUCH POINT WIPES TP Hand Sanitizing Wipes - 6 Pouches x 320 Wipes, 6.7 in. x 6.75 in., FDA Registered, 6PK (WS320HSR)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", White (GPC53058)
- ALPINE INDUSTRIES Soap & Hand Sanitizer Dispenser, Surface Mounted, 800 ml Capacity, Gray (425-GRY)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- COASTWIDE J-SERIES AUTOMATIC HAND SOAP DISPENSER, 1,200 ML, 6.02 X 4 X 11.98, BLACK (24405522)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Push, Smoke (92013)
- PURELL Hand Sanitizer Disp, WH, 1200 mL, 3 7/8 inD (6520-01)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Floor Stand, 1200 mL, Black (ALP430-L-S-BLK)
- Micrell Hand Soap & Lotion Dispensers