Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Micrell
1250 ml Foam Hand Soap Cartridge, 3 PK (Discontinued)
Mfr # 5157-03
Zoro # G2718511
This Product is Discontinued
Key Features
- Formula Chloroxylenol
- Fragrance Pleasant Floral
- Size 1250 ml
- Hygiene Form Foam
- Hygiene Properties Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micrell
- MFR # 5157-03
- Zoro # G2718511
- UPC # 073852005325
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1250 ml |
Details
Formula | Chloroxylenol |
Fragrance | Pleasant Floral |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Cartridge |
Green Certification or Other Recognition | EcoLogo Certified |
Requires Dispenser | Yes |
Hygiene Series | FMX |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled |
Form | Foam |
Color | Blue |
Refill Type | Bulk |
Description
Hand Soap, Color Blue, Form Foam, Fragrance Pleasant Floral, Hygiene Properties Antibacterial, Formula Chloroxylenol, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled, Individually Wrapped Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.