Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Micrell
1,000 mL Personal Soaps Refill (Discontinued)
Mfr # 2157-08
Zoro # G6075770
This Product is Discontinued
Key Features
- Fragrance Balsam
- Size 1,000 mL
- Application Hand
- Packaging Type Refill
- Soap/Lotion Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micrell
- MFR # 2157-08
- Zoro # G6075770
- UPC # 73852021578
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Balsam |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Refill |
Soap/Lotion Type | Liquid |
Cleaner Container Type | Refill |
For Use With | MICRELL® NXT® Dispenser |
Color | White |
Weight | 2.432 lbs |
Description
MICRELL® NXT Antibacterial Lotion Soap Refill, Balsam Scent, 1000 mL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.