Shop All Ink and Toner Cartridges
Micr Print Solutions
MICR Toner Cartridge, Black, New
Mfr # CIG-50F0Z00(M)
Zoro # G7397251
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. MS310
- Printer Series None
- Printer Model MS310D, MS310DN, MS410D, MS410DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, MX310DN, MX410DE, MX510DE, MX511DE, MX511DHE, MX511DTE, MX610DE, MX611DE, MX611DHE, MX611DTE
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micr Print Solutions
- MFR # CIG-50F0Z00(M)
- Zoro # G7397251
- UPC # 841992084353
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | MS310 |
Printer Series | None |
Printer Model | MS310D, MS310DN, MS410D, MS410DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, MX310DN, MX410DE, MX510DE, MX511DE, MX511DHE, MX511DTE, MX610DE, MX611DE, MX611DHE, MX611DTE |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Lexmark |
Max. Page Yield | 45,000 |
Color | Black |
Compatible OEM Model Number | 50F0Z00, 50F0ZA0 |
For Use With | Lexmark MS310D, MS310DN, MS410D, MS410DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, MX310DN, MX410DE, MX510DE, MX511DE, MX511DHE, MX511DTE, MX610DE, MX611DE, MX611DHE, MX611DTE |
Remanufactured Cartridge Number | MCR310MDR |
Compatible Printer Series | None |
Product Type | Toner Cartridge |
Compatible Printer Brand | Lexmark |
Compatible Printer Model Number | MS310D, MS310DN, MS410D, MS410DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, MX310DN, MX410DE, MX510DE, MX511DE, MX511DHE, MX511DTE, MX610DE, MX611DE, MX611DHE, MX611DTE |
Market Indicator Cartridge Number | 50F0Z00, 50F0ZA0 |
Page Yield - Total | 45,000 |
Page Yield - Black | 45,000 |
Description
Market Indicator Cartridge No. MS310, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model MS310D, MS310DN, MS410D, MS410DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, MX310DN, MX410DE, MX510DE, MX511DE, MX511DHE, MX511DTE, MX610DE, MX611DE, MX611DHE, MX611DTE, Max. Page Yield 45,000, Remanufactured Cartridge Number MCR310MDR, Color Black, Cartridge Condition New, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAX LTD Sequence® for Kids™ Game (8004)
- SIRCLE Binding Spines, Comb, 3/8in, Black, PK100 (378317)
- NMC Hazardous Materials Shipping Labels, Emp (DL168AL)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (MGRL4P0810)
- MICR PRINT SOLUTIONS Compatible Q7551AM 51AM MICR Toner, 6,500 Page-Yield, Black (MCR51AM)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI76157)
- XEROX 106R03475 Toner, 1,000 Page-Yield, Yellow (106R03475)
- XEROX XEROX COMP VERSALINK B600/B605/B610/B615 HY (106R03942)
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNBLACK (42127404)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75331)
- TOSHIBA Toshiba Cyan Toner Cartridge, 28,000 Yield (TFC50UC)
- Micr Print Solutions Printers & Scanners