Shop All Ink and Toner Cartridges
Micr Print Solutions
Comp 50F0HA0/50F1H00 (500HA/501H) HY MICR Toner, 5000 PY, BK
Mfr # MCR310M
Zoro # G7520128
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 500HA; 501H
- Max. Page Yield 5000
- Color Black
- For Use With Lexmark™ MS310D, MS310DN, MS312DN, MS315DN, MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
- Remanufactured Cartridge Number 500HA; 501H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micr Print Solutions
- MFR # MCR310M
- Zoro # G7520128
- UPC # 801509369991
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 500HA; 501H |
Item | Print and Imaging Supplies |
Max. Page Yield | 5000 |
Color | Black |
For Use With | Lexmark™ MS310D, MS310DN, MS312DN, MS315DN, MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN |
Remanufactured Cartridge Number | 500HA; 501H |
Compatible OEM Model Number | Lexmark |
Weight | 2.4 lbs |
Device Types | Laser Printer |
Supply Type | MICR Toner |
Yield Type | High-Yield |
Description
MICR Print Solutions Compatible 50F0HA0/50F1H00 (500HA/501H) High-Yield MICR Toner, 5000 Pg-Yld, BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Medium Weight Tagboard, Manila, 24" x 36", PK100 (5196)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A979)
- UNIVERSAL ONE File Folders 9-5/8 x 11-3/4", 1/3 Cut Assorted, Manila (UNV16113)
- DEFLECTO NamePlateHolder, Cubicle, Clear (DEF587501)
- MICR PRINT SOLUTIONS Compatible Q7551AM 51AM MICR Toner, 6,500 Page-Yield, Black (MCR51AM)
- MICR PRINT SOLUTIONS MICR Toner Cartridge, Black, New (CIG-50F0Z00(M))
- CANON Cartridge, Ink, CLI-251, Black (CLI251XLBK)
- XEROX Toner 006R04383, 1,500 Page-Yield, Black (006R04383)
- XEROX Magenta Toner Cartridge Premium Remanufactured: C310*C315 (006R04366)
- PCI Pci New Compatible Dell 310-8706 Py408 Mw559 Xl High-Yield Black (310-8706PC)
- ROYAL TONER Toner For Canon 051 1.7K VL (51)
- Micr Print Solutions Ink and Toner Cartridges