Shop All Trailer Tires
Mickey Thompson
Mickey Thompson M54-024550 25.9 in. ET Street Strip Radial Tire P275-50R15
Mfr # M54-024550
Zoro # G103956584
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mickey Thompson
- MFR # M54-024550
- Zoro # G103956584
- UPC # 787025137538
- Country of Origin China
- Category Trailer Tires
Description
The Mickey Thompson ET Street S/S (Street/Strip) Radial Tires are high performance street radial tires that feature the proven R2 compound to provide superior traction at the drag strip. They are in popular 15 to 20 inch rim sizes to fit modern and classic muscle cars and trucks.
Features- Minimal tread void strategically placed to aid in hydroplane resistance while providing plenty of tread contact for excellent dry traction
- Street proven polyester-ply, steel belted, tubeless radial construction provides strength and durability for an excellent ride and control
- Strip proven r2 compound, the save proven compound used on the quickest "drag radials" on the planet provides superior traction at the strip while little or no burnout required
- Tire Overall Diameter: 25.9''
- Tire Compound: R2
- Tire Tread Width: 9.7''
- Tire Section Width: 11.2''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 1-43/64 x 3/16", HM14, NBR (12334)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- CURT ActiveLink 49 x 22 Aluminum Hitch Cargo Carrier (18415)
- BETA 1 FILTERS Spin-On replacement filter for 012391 / AIR SUPPLY (B1SO0001433)
- MICKEY THOMPSON (OLD 3005) 22.5/4.5-15 ET FRONT (90000000818)
- MICKEY THOMPSON 21/58-24LT BAJA PRO XS (90000036753)
- MICKEY THOMPSON (OLD 1572) 26X7.50-15LT SPORTSMAN FRONT (90000000593)
- MICKEY THOMPSON 37X12.50R17LT 116F BAJA BOSS X (90000038403)
- MICKEY THOMPSON LT305/60R18 126/123Q BAJA BOSS (90000036639)
- MICKEY THOMPSON 33X13.50R20LT 120Q BAJA BOSS A/T (90000036839)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- Mickey Thompson Automotive Tire & Wheel