Shop All High Speed Jobber Drill Bits
Michigan Drill
X OXIDE FINISH TYPE A 118° SPLIT POINT STANDARD WEB HIGH SPEED STEEL AIRCRAFT JOBBER DRILL
Mfr # 300SA X
Zoro # G210962645
product price: $7.65
/ea
Sold in multiples of 6 for $45.90
$45.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Drill
- MFR # 300SA X
- Zoro # G210962645
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Metal Devil NXT Circular Saw Blade, 7-1/4 in dia x 0.063 in Thk, 5/8 in Arbor, Hardened Steel Blade, (CSM72548NSC)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/8)
- PELICAN Black Protective Case, 24.76"L x 15.46"W x 8.24"D (1535AIR)
- DRILL AMERICA 5 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 - #5) (STE1-5SET)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.035 (300A 63)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.1495 (300 25)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.323 (300A P)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 1/8 (300 1/8)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.089 (300 42)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/8 (300 3/8)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDN11/32)
- Michigan Drill High Speed Jobber Drill Bits