Shop All High Speed Jobber Drill Bits
Michigan Drill
High Speed Steel Jobber Drill Oxide 0.037
Mfr # 300 61
Zoro # G101951598
Sold in multiples of 96 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michigan Drill
- MFR # 300 61
- Zoro # G101951598
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Jobber Length Drills High Speed Steel General Purpose, 118° Point. Oxide creates a porous layer that holds cutting oil which provides abrasion resistance and improved chip flow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Sledge Hammer 2lb Drop Forged, Steel Hammerhead, Black Painted, Heat Treatment, Fiberglass Handle (25043)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (15612)
- BONDHUS Metric L-Shape Hex Key, 9 mm Tip Size (12274)
- MILWAUKEE TOOL SHOCKWAVE Insert Magnetic Nut Driver Set (49-66-4563)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 1/8 (300 1/8)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 7/32 (300A 7/32)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.196 (300 9)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.404 (300A Y)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 27/64 (300A 27/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.082 (300 44)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP30)
- Michigan Drill High Speed Jobber Drill Bits