Shop All Screw Machine Length Drill Bits
Michigan Drill
F HIGH SPEED STEEL 135° SPLIT POINT PARABOLIC FLUTE SCREW MACHINE DRILL TIN COAT
Mfr # 600PFT F
Zoro # G110975226
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michigan Drill
- MFR # 600PFT F
- Zoro # G110975226
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3132)
- PROTO Combination Wrench, SAE, 1-11/16in Size (J1254B)
- PROTO Combination Wrench, 7/16" Sz, 7" Length (J1214-T500)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CLE-LINE Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23544)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23550BP)
- OSG Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599022)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- OSG Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute (9599047)
- WIDIA Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A12000)
- Michigan Drill Drill Bits