Shop All Screw Machine Length Drill Bits
Michigan Drill
7/32 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL
Mfr # 600A 7/32
Zoro # G610971704
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Drill
- MFR # 600A 7/32
- Zoro # G610971704
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Remover Grout Plastic Handle (17122-3L)
- DRILL AMERICA 23/64" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-3/4 (DWDRSD23/64)
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- KIPP Round Spirit Level With Holder D1=24 H=11 Pmma, Comp:Acrylic Glass, D=36, E53' Sensitivity 53' (K1153.241153)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002836)
- OSG Screw Machine Drill Bit, 13.08 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520051512)
- CHICAGO-LATROBE Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50882)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- OSG Screw Machine Drill Bit, #42 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (10093505)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15059)
- Michigan Drill Screw Machine Length Drill Bits