Shop All Screw Machine Length Drill Bits
Michigan Drill
#5 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL
Mfr # 600A 5
Zoro # G910975068
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michigan Drill
- MFR # 600A 5
- Zoro # G910975068
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1101600803)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- HUSQVARNA TENSION SPRING (533238901)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H485KG)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14715)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14864)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49077)
- OSG Screw Machine Drill Bit, 6.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2441)
- CLE-LINE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23478)
- WESTWARD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVD4)
- Michigan Drill Drill Bits