Shop All Screw Machine Length Drill Bits
Michigan Drill
3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL
Mfr # 600A 3/8
Zoro # G010975111
product price: $4.35
/ea
Sold in multiples of 24 for $104.40
$104.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Drill
- MFR # 600A 3/8
- Zoro # G010975111
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Angle Die Grinder, UT8729-12 (UT8729-12)
- MILWAUKEE TOOL 3/4 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4335)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- ELESA Fold-away handles, IR.620/60 S.D.16 (IR.620)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14204)
- CLEVELAND Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04647)
- CHICAGO-LATROBE Screw Machine Drill Bit, 37/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48537)
- OSG Flat Bottom Drill Bit, 5.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330500)
- OSG Screw Machine Drill Bit, 1.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0630)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48213)
- CLEVELAND Screw Machine Drill Bit, 4.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14805)
- Michigan Drill Screw Machine Length Drill Bits