Shop All Screw Machine Length Drill Bits
Michigan Drill
19 SCREW MACHINE LENGTH 118° SOLID CARBIDE DRILL
Mfr # C600 19
Zoro # G110970672
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Drill
- MFR # C600 19
- Zoro # G110970672
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Magnetic Pickup Tool, extendable (384N)
- KNIPEX Knipex 8 in. Chrome Vanadium Steel High Leverage Diagonal Pliers (74 01 200 SBA)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- CAPRI TOOLS 3/8 in Drive 11/16 in 6-Point SAE Deep Impact Socket (5-3256)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78728)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51813)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48925)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51801)
- CLEVELAND Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15351)
- WESTWARD Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK9)
- Michigan Drill Screw Machine Length Drill Bits