Shop All Screw Machine Length Drill Bits
Michigan Drill
15/64 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL
Mfr # 600A 15/64
Zoro # G010975258
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Drill
- MFR # 600A 15/64
- Zoro # G010975258
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 24 (SLPL224)
- HHIP SDNCNR 16-D4 Turning Tool Holder (2032-0164)
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-3425)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14343)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48905)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48910)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61530)
- Michigan Drill Drill Bits