Shop All Screw Machine Length Drill Bits
Michigan Drill
#15 HEAVY DUTY 135° SPLIT POINT COBALT SCREW MACHINE DRILL
Mfr # 600C 15
Zoro # G910971749
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michigan Drill
- MFR # 600C 15
- Zoro # G910971749
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Folding Utility Knife Utility, 6 in L (1858318)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- KO-KEN Socket 16mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-16)
- BON TOOL Bon 62-344 Edger Curvend 6X4 3/8"r 1/2"l Comfort Grip Handle (62-344)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CLEVELAND Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15103)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11542715)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48928)
- OSG Screw Machine Drill Bit, F Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10257005)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50875)
- Michigan Drill Drill Bits