Shop All Screw Machine Length Drill Bits
Michigan Drill
#14 118° POINT LEFT HAND SCREW MACHINE DRILL
Mfr # 600LH 14
Zoro # G910975235
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michigan Drill
- MFR # 600LH 14
- Zoro # G910975235
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UD)
- WESTWARD 1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (21WM17)
- HHIP Replacement Case For A 6" Caliper (4100-0030CASE)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X40)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50862)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14653)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690300)
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04617)
- CHICAGO-LATROBE Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48728)
- WESTWARD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDL8)
- Michigan Drill Screw Machine Length Drill Bits