Shop All Screw Machine Length Drill Bits
Michigan Drill
1-5/32 HIGH SPEED STEEL 118° POINT BRIGHT FINISH SCREW MACHINE LENGTH DRILL
Mfr # 600 1-5/32
Zoro # G910972791
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Drill
- MFR # 600 1-5/32
- Zoro # G910972791
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Arch Punch, 1-3/16" Tip dia., Blk Coated (AX1816)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (80722)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 76mm (ALHA-6M)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX20)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- OSG Screw Machine Drill Bit, 31.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61810)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- CLEVELAND Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14729)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48213)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48562)
- Michigan Drill Screw Machine Length Drill Bits