Shop All Screw Machine Length Drill Bits
Michigan Drill
1-5/16 HIGH SPEED STEEL 118° POINT BRIGHT FINISH SCREW MACHINE LENGTH DRILL
Mfr # 600 1-5/16
Zoro # G110972843
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michigan Drill
- MFR # 600 1-5/16
- Zoro # G110972843
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide (J7414S)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (GH011A-600-1)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50891)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50811)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151011)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48530)
- Michigan Drill Drill Bits