Shop All Screw Machine Length Drill Bits
Michigan Drill
1-25/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL
Mfr # 600J 1-25/64
Zoro # G910973033
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Drill
- MFR # 600J 1-25/64
- Zoro # G910973033
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Chisel Tip Demolition Driver (48-22-2859)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52657)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49225)
- CLEVELAND Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14803)
- CLEVELAND Screw Machine Drill Bit, 35/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04609)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51822)
- OSG Screw Machine Drill Bit, 2.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (6152811)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48922)
- Michigan Drill Screw Machine Length Drill Bits