Shop All Screw Machine Length Drill Bits
Michigan Drill
1-23/32 118° POINT LEFT HAND SCREW MACHINE DRILL
Mfr # 600LH 1-23/32
Zoro # G910975099
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Drill
- MFR # 600LH 1-23/32
- Zoro # G910975099
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 3" (HMY.1-1/2)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- OSG Straight Flute Hand Tap, Taper, 4 (1100000)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62033)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48736)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151711)
- OSG Flat Bottom Drill Bit, 20.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3332000)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48910)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50894)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50897)
- Michigan Drill Drill Bits